Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 700 lb. Load Rating

  • Mfr # P25S-PH033R-14

  • Zoro # G1617644


product price: $41.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-PH033R-14
Zoro #
G1617644
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
2 in
Mounting Height
5 1/16 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
2-13/16 in
Overall Height
5-1/4in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
700 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-PH-033x020/050R-001
Extended Lead
No
Features
Reduced Push/Pull Forces
Wheel Color
Black
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Kingpinless Single Ball
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Medium Duty
Wheel Core Material
Phenolic
Includes Thread Guards
No
Swivel Construction
Kingpinless
Series
P25 Series
Tread
Standard
ESD Conductive
No
Load Capacity
700 lb
Accessories
Optional: P-DL25-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Black
Load Capacity - Maximum
700 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.