Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 770 lb. Ld Rating, Ball

  • Mfr # BK-ALBS 125K-1

  • Zoro # G7279163


product price: $64.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-ALBS 125K-1
Zoro #
G7279163
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
9 mm
Overall Height
6-3/32in
Swivel Radius
None- Rigid Caster
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 15/16 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
10 mm
Mounting Plate Width
3 3/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Besthane Soft Polyurethane
Caster Brake Type
No Brake
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. ALBS 125/15K
Frame Finish
Zinc Plated
Thread Guards
No
Extended Lead
No
Standards
RoHS, ICWM
Wheel Color
Blue
Caster Brake Included
No
Features
Floor Protective, Sealed Swivel Bearing
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Core Material
Aluminum
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
Load Capacity
350 kg
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Blue
Tread
Standard
Series
BK Series
Compatible With
ALBS 125/15K
Load Capacity - Maximum
770 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant
Mounting Hole Type
Hole
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Minimum
-15 Degrees F

Description

Rigid, Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.