Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 800 lb. Load, Black Wheel

  • Mfr # P21R-PH040R-16

  • Zoro # G5614730


product price: $26.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PH040R-16
Zoro #
G5614730
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Mounting Plate Length
6 1/4 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Bolt Hole Spacing - Length
2.438 in
Overall Wheel Width
2 in
Mounting Plate Width
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
800 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Push/Pull Force Reduction
Includes
Complete Caster
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Thread Guards
No
Caster Temp. Range Available
Yes
Wheel Color
Black
Extended Lead
No
Replacement Wheel
Mfr. No. P-PH-040x020/050R
Wheel Core Material
Phenolic
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Tread Color
Black
ESD Conductive
No
Tread
Standard
Load Capacity
800 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Load Capacity - Maximum
800 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.