Zoro Homepage

Plate Caster, 880 lb. Ld Rating, Ball

  • Mfr # P25S-URPW080K-14

  • Zoro # G7278122


product price: $60.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-URPW080K-14
Zoro #
G7278122
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-1/4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Standards
RoHS, ICWM
Wheel Color
Red
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-URPW-080x020/050K
Extended Lead
No
Features
Floor Protective
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Thread Guards
No
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Includes Thread Guards
No
Load Rating Range
Medium Duty
Swivel Raceway Type
Kingpinless Single Ball
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Hard
Tread
Standard
Tread Color
Red
Accessories
Optional: P-DL25-14 (Directional Lock)
Series
P25 Series
Load Capacity
880 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity - Maximum
880 lb
Compatible With
P-URPW-080X020/050K
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.