Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 990 lb. Load Rating

  • Mfr # LU-SE 160K

  • Zoro # G8518242


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-SE 160K
Zoro #
G8518242
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
2 in
Mounting Height
8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4.5 mm
Mounting Bolt Dia.
7/16 in
Swivel Radius
141 mm
Overall Height
7-61/64in
Overall Wheel Width
2 in
Mounting Plate Width
110 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Length
140 mm
Outside Slot Spacing - Width
80 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Load Rating
990 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Thread Guards
No
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Brake Included
No
Replacement Wheel
Mfr. No. SE 160/20K
Features
Noise Reduction
Application
Retail, Industrial, Commercial
Extended Lead
No
Wheel Color
Black
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Precision Ball
Wheel Core Material
Steel
Load Rating Range
Medium Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
ESD Conductive
No
Accessories
Optional: RI-05.03 (Directional Lock)
Load Capacity
450 kg
Series
LU Series
Tread Color
Black
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Compatible With
SE 160/20K
Load Capacity - Maximum
1,765 lb
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 990 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 5/16 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.