Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster Kit, Steel, 6 in., 900 lb., PK4

  • Mfr # 4LLN3

  • Zoro # G6837126


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LLN3
Zoro #
G6837126
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
4 3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid, Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
2700 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Standards
ANSI ICWM
Extended Lead
No
Includes
(2) Rigid Casters, (2) Swivel Casters
Frame Finish
Galvanized
Application
Self-Dumping Hoppers
Wheel Color
Gray
Caster Brake Included
No
Caster Temp. Range Available
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Steel
Includes Thread Guards
No
Load Capacity - Maximum
2,700 lb

Description

Rigid, Swivel, Plate Caster, Load Rating 2700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.