Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, 6 5/8"H

  • Mfr # BKPA-POA 125G

  • Zoro # G114811001


product price: $42.95
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
127 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-POA 125G
Zoro #
G114811001
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
32 mm
Mounting Height
168 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Hub Length
40 mm
Outside Slot Spacing - Width
51 mm
Outside Slot Spacing - Length
75 mm
Mounting Plate Length
90 mm
Overall Wheel Width
32 mm
Inside Slot Spacing - Length
61 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Width
45 mm
Mounting Plate Width
66 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Features
Light Duty
Frame Finish
Zinc Plated
Series
POA
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Minimum
-25 Degrees C
Mounting Plate Shape
Rectangle
Frame Construction
Pressed
Includes Thread Guards
No
Load Capacity - Maximum
660 lb
Operating Temperature - Maximum
80 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 127 mm, Wheel Width 32 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.