Zoro Homepage

Rigid Plt Cstr, Phenolic, 3-1/4 in, 700 lb.

  • Mfr # 930TM03201RG

  • Zoro # G4801501


product price: $25.19
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930TM03201RG
Zoro #
G4801501
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
2 in
Mounting Height
5 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-1/4in

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
700 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Caster Temp. Range Available
Yes
Thread Guards
No
Replacement Wheel
Mfr. No. TM0320112G
Includes
Top Grease Seal
Frame Finish
Zinc Chromate
Wheel Color
Black
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Compatible With
TM0320112G
Load Capacity - Maximum
700 lb
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-65 Degrees to 250 Degrees F

Description

Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.