Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Metal, 7 7/8"H

  • Mfr # BHS-DSPK 150K-16

  • Zoro # G4240395


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-DSPK 150K-16
Zoro #
G4240395
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
1 5/8 in
Mounting Height
7 7/8 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
6 1/4 in
Overall Wheel Width
1 5/8 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
12 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
1760 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
190-230 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Swivel Lock Type
No Lock Included
Includes
Complete Caster
Standards
RoHS, ICWM
Load Rating Range
Medium-Duty
Caster Temp. Range Available
Yes
Application
All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Aerospace Tooling, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Wheel Color
Silver
Caster Brake Included
No
Extended Lead
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. DSPK 150K
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Features
Railway Rail Compatability
Load Capacity
1760 lb
Includes Thread Guards
No
Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
BHS 14/16 Series
Tread
V-Groove
Tread Color
Silver
Compatible With
DSPK 150K
Load Capacity - Maximum
1,760 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Operating Temperature Range
-15 Degrees To 250 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Rigid, Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 5/8 in, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.