Zoro Homepage

Plate Caster, Rigid, Polyurethane, 4 3/8"H

  • Mfr # BKPA-PATH 80KF

  • Zoro # G814811028


product price: $45.89
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-PATH 80KF
Zoro #
G814811028
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
111 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Mounting Plate Length
90 mm
Inside Slot Spacing - Length
61 mm
For Axle Dia.
8 mm
Outside Slot Spacing - Length
75 mm
Hub Length
40 mm
Mounting Plate Width
66 mm
Overall Wheel Width
32 mm
Inside Slot Spacing - Width
45 mm
Outside Slot Spacing - Width
51 mm

Description

Rigid, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.