Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 6 1/2"H

  • Mfr # BH-ALTH 125K-3

  • Zoro # G714810893


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-ALTH 125K-3
Zoro #
G714810893
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
152 mm
Wheel Width
40 mm
Mounting Height
165 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
Overall Wheel Width
40 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Length
104.775 mm
Outside Slot Spacing - Length
104.775 mm
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80.167 mm
Hub Length
45 mm
Inside Slot Spacing - Width
75.419 mm
Mounting Plate Length
110 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Heavy Fork and Top Plate, Non-Staining
Frame Finish
Zinc Plated
Series
ALTH
Wheel Bearing Material
Steel
Frame Construction
Pressed
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
3,030 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Material
Aluminum
Includes Thread Guards
No
Operating Temperature - Maximum
70 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 152 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.