Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 9 1/4"H

  • Mfr # B-PATH 200KA

  • Zoro # G414810902


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PATH 200KA
Zoro #
G414810902
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
1 9/16 in
Mounting Height
9 1/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
4.125 in
Hub Length
65 mm
Inside Slot Spacing - Width
2.969 in
Mounting Plate Length
4 5/16 in
Mounting Plate Width
110 mm
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Width
3.156 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Series
PATH
Features
Non-Staining, Synthetic Thread Guard, Small
Mounting Hole Type
Slot
Wheel Core Material
Nylon
Includes Thread Guards
Yes
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees C
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
880 lb
Frame Construction
Pressed
Operating Temperature - Maximum
70 Degrees C
Wheel Bearing Material
Steel
NSF Listed
No

Description

Rigid, Plate Caster, Wheel Dia. 8 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.