Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Rubber, 4 3/8"H

  • Mfr # BKPA-TPA 80KF

  • Zoro # G414811015


product price: $42.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPA-TPA 80KF
Zoro #
G414811015
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
111 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Inside Slot Spacing - Length
61 mm
Outside Slot Spacing - Width
51 mm
Outside Slot Spacing - Length
75 mm
Mounting Plate Width
66 mm
Hub Length
40 mm
Mounting Plate Length
90 mm
Overall Wheel Width
32 mm
Inside Slot Spacing - Width
45 mm
For Axle Dia.
8 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Features
Synthetic Thread Guard Large, Tread Contains Oil, may Stain Sensitive Surfaces
Series
TPA
Frame Finish
Zinc Plated
Operating Temperature - Minimum
-20 Degrees C
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Frame Construction
Pressed
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Load Capacity - Maximum
220 lb
Operating Temperature - Maximum
60 Degrees C
NSF Listed
No
Wheel Core Type
Solid

Description

Rigid, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.