Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 2 13/16"H

  • Mfr # LDA-POA 50G

  • Zoro # G3575510


product price: $10.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDA-POA 50G
Zoro #
G3575510
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
11/16 in
Mounting Height
2 13/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
7/32 in
Overall Height
2-51/64in
Swivel Radius
56 mm
Outside Slot Spacing - Length
48 mm
Overall Wheel Width
11/16 in
Mounting Plate Width
60 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Width
48 mm
Bolt Hole Spacing - Length
1.5 in
Inside Slot Spacing - Length
38 mm
For Axle Dia.
6 mm
Inside Slot Spacing - Width
38 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
175 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Wheel Core Material
Nylon
Extended Lead
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Tread
Standard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Tread Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Thread Guards
No
Swivel Raceway Type
Double Ball
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Rating Range
Light-Duty
Wheel Color
Black
Features
Floor Protective, Push/Pull Force Reduction
Replacement Wheel
Mfr. No. POA 50/8G
Load Capacity
80 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
LDA Series
Load Capacity - Maximum
175 lb
Compatible With
POA 50/8G
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 11/16 in, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.