Zoro Homepage

Plate Caster, Swivel, 3 15/16"H

  • Mfr # LPA-POA 75G-FI

  • Zoro # G914810976


product price: $20.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
76 mm
Wheel Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-POA 75G-FI
Zoro #
G914810976
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
76 mm
Wheel Width
23 mm
Mounting Height
100 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
6 mm
For Axle Dia.
6 mm
Mounting Plate Length
60 mm
Inside Slot Spacing - Length
38 mm
Inside Slot Spacing - Width
38 mm
Hub Length
28 mm
Outside Slot Spacing - Length
48 mm
Overall Wheel Width
23 mm
Mounting Plate Width
60 mm
Outside Slot Spacing - Width
48 mm

Description

Swivel, Plate Caster, Wheel Dia. 76 mm, Wheel Width 23 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.