Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 4 3/8"H

  • Mfr # LKPA-POA 80G

  • Zoro # G614810955


product price: $31.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
79 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-POA 80G
Zoro #
G614810955
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
79 mm
Wheel Width
32 mm
Mounting Height
111 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Mounting Plate Width
66 mm
Mounting Plate Length
90 mm
Hub Length
40 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Length
61 mm
Overall Wheel Width
32 mm
Inside Slot Spacing - Width
45 mm
Outside Slot Spacing - Length
75 mm
Outside Slot Spacing - Width
51 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Series
POA
Swivel Construction
Kingpin
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Frame Construction
Pressed
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Swivel Raceway Type
Double Ball
Load Capacity - Maximum
265 lb
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-25 Degrees C
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 79 mm, Wheel Width 32 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.