Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 5 7/8"H

  • Mfr # L-PO 125KA

  • Zoro # G814810922


product price: $56.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
127 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PO 125KA
Zoro #
G814810922
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
40 mm
Mounting Height
149 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Mounting Plate Width
86 mm
Inside Slot Spacing - Width
55 mm
Hub Length
38 mm
Inside Slot Spacing - Length
76 mm
Mounting Plate Length
100 mm
Outside Slot Spacing - Length
80 mm
Overall Wheel Width
40 mm
Outside Slot Spacing - Width
60 mm
For Axle Dia.
10 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Swivel Construction
Kingpin
Series
PO
Frame Finish
Zinc Plated
Includes Thread Guards
Yes
Load Capacity - Maximum
1,380 lb
Operating Temperature - Minimum
-20 Degrees C
NSF Listed
No
Operating Temperature - Maximum
80 Degrees C
Wheel Bearing Material
Steel
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Swivel Raceway Type
Double Ball
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Frame Construction
Pressed
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 40 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.