Zoro Homepage

Plate Caster, Swivel, Iron, 6 1/2"H

  • Mfr # P21S-C050R-15-CB-SS-YZ

  • Zoro # G3575824


product price: $58.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-C050R-15-CB-SS-YZ
Zoro #
G3575824
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-3/16 in
Overall Height
6-1/2in
Bolt Hole Spacing - Width
4.125 in
Bolt Hole Spacing - Length
4.5 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Mounting Plate Length
5 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
Side Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Tread Color
Silver
Features
Corrosion Resistance, Pull Forces, Reduced Push
Caster Brake Included
Yes
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Includes
Pinch Type Brake
Replacement Wheel
Mfr. No. P-C-050x020/050R
Tread
Standard
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Extra Hard
Standards
RoHS, ICWM, NSF
Load Rating Range
Medium-Duty
Wheel Color
Silver
Application
Retail, Industrial, Commercial
Extended Lead
No
Operating Temperature Range
Up To 800 Degrees F
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Thread Guards
No
Frame Finish
Zinc Plated
Series
P21 Series
Accessories
Optional: P-DL21-14 (Directional Lock) (Directional Lock)
ESD Conductive
No
Load Capacity
1000 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
1,000 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Brake Location
Side
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.