Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Metal, 6 1/2"H

  • Mfr # LH-G 125K-1-FI

  • Zoro # G114810998


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
203 mm
Wheel Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-G 125K-1-FI
Zoro #
G114810998
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
203 mm
Wheel Width
35 mm
Mounting Height
165 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
8 mm
Mounting Plate Length
100 mm
Overall Wheel Width
35 mm
Hub Length
45 mm
Bolt Hole Spacing - Width
60.325 mm
Bolt Hole Spacing - Length
80.167 mm
Mounting Plate Width
85 mm
For Axle Dia.
10 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
180 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Frame Finish
Zinc Plated
Series
G
Swivel Construction
Kingpin
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Swivel Raceway Type
Double Ball
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Brake Location
Rear
Includes Thread Guards
No
Load Capacity - Maximum
2,480 lb
Frame Construction
Pressed
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 203 mm, Wheel Width 35 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.