Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 4 in., 330 lb, A

  • Mfr # TSSV 100 BN0S

  • Zoro # G4396603


product price: $16.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSV 100 BN0S
Zoro #
G4396603
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 in
Mounting Plate Size
3 1/8 in x 4 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
5in
Stem Dia.
No Stem
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
4 in
Mounting Plate Width
3 1/8 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.188 in
Outside Slot Spacing - Width
2.375 in
For Axle Dia.
8 mm
Overall Wheel Width
35 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
330 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/16 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Application
General Purpose
Frame Finish
Zinc Plated
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Thread Guards
No
Extended Lead
No
Wheel Color
Black
Caster Brake Included
No
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Capacity - Maximum
330 lb
Wheel Bearing Material
Steel
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
15 Degrees F
Operating Temperature Range
14 Degrees to 104 Degrees F
Operating Temperature - Maximum
100 Degrees F

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.