Zoro Homepage

Plate Caster, Swivel, Phenolic, 7 1/2"H

  • Mfr # P21S-PH060R-15-TBF

  • Zoro # G7239663


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH060R-15-TBF
Zoro #
G7239663
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Swivel Radius
6 in
Overall Height
7-1/2in
Hub Length
2 3/16 in
Bolt Hole Spacing - Width
4.125 in
Bolt Hole Spacing - Length
4.5 in
Mounting Plate Length
5 in

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.