Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Phenolic, 9 1/2"H

  • Mfr # P21S-PH080R-16-YZ

  • Zoro # G3850053


product price: $36.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH080R-16-YZ
Zoro #
G3850053
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/4 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
1/2 in
Hub Length
2 3/16 in
Overall Height
9-1/2in
Swivel Radius
6 1/2 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Low Rolling Resistance
Frame Construction
Stamped
Replacement Wheel
489D68
Wheel Core Type
Solid
Includes Spanner Bushing
Yes
Includes Mounting Fasteners
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Frame Color
Yellow
With Toe Plate
No
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Swivel Construction
Kingpin
Operating Temperature Range
-20 Degrees to 250 Degrees F
Swivel Lead
2 1/4 in
Swivel Bearing Seal Type
Open
NSF Listed
No
Wheel Bearing Material
Steel
Standards
ANSI ICWM
Frame Finish
Zinc Plated
ESD Conductive
No
Load Rating Range
1000 to 2999 lb
Series
Pegasus 21 Series
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Load Capacity - Maximum
1,250 lb
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.