Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 2 7/8"H

  • Mfr # LKPA-VSTH 50K-RA

  • Zoro # G814811059


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-VSTH 50K-RA
Zoro #
G814811059
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
51 mm
Wheel Width
33 mm
Mounting Height
73 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
8 mm
Mounting Plate Width
66 mm
Mounting Plate Length
90 mm
Overall Wheel Width
33 mm
Inside Slot Spacing - Width
45 mm
Outside Slot Spacing - Length
75 mm
Inside Slot Spacing - Length
61 mm
Hub Length
29 mm
Outside Slot Spacing - Width
51 mm
For Axle Dia.
8 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Tan
Non-Marking
Yes
Number of Wheels
1
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining
Frame Finish
Zinc Plated
Series
VSTH
Swivel Construction
Kingpin
Brake Location
Rear
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees C
Swivel Raceway Type
Double Ball
Frame Construction
Pressed
Load Capacity - Maximum
330 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Operating Temperature - Maximum
70 Degrees C
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Wheel Dia. 51 mm, Wheel Width 33 mm, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.