Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 5 7/8"H

  • Mfr # L-ALTH 125K-FI

  • Zoro # G714810978


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ALTH 125K-FI
Zoro #
G714810978
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
40 mm
Mounting Height
149 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Overall Wheel Width
40 mm
Inside Slot Spacing - Length
76 mm
Mounting Plate Length
100 mm
Inside Slot Spacing - Width
55 mm
Hub Length
40 mm
For Axle Dia.
8 mm
Mounting Plate Width
86 mm
Outside Slot Spacing - Length
80 mm
Outside Slot Spacing - Width
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining
Frame Finish
Zinc Plated
Series
ALTH
Mounting Plate Shape
Rectangle
Includes Thread Guards
No
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Pressed
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Material
Aluminum
Swivel Bearing Seal Type
Sealed
Wheel Bearing Material
Steel
Brake Location
Rear
Operating Temperature - Maximum
70 Degrees C
Load Capacity - Maximum
1,380 lb

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.