Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 6 1/2"H

  • Mfr # P21S-UP050R-14-DL

  • Zoro # G3573891


product price: $32.75
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UP050R-14-DL
Zoro #
G3573891
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-3/16 in
Overall Height
6-1/2in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in

Details

Item
Swivel Caster with Four Position Swivel Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock
Load Rating
750 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Swivel Lock Type
Directional Lock
Features
Floor Protection
Swivel Raceway Type
Double Ball
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Gray
Extended Lead
No
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polypropylene
Thread Guards
No
Caster Brake Included
No
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Includes
4-Position Directional Lock
Replacement Wheel
Mfr. No. P-UP-050x020/050R
Includes Thread Guards
No
Tread
Standard
Caster Temp. Range Available
Yes
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
ESD Conductive
No
Series
P21 Series
Load Capacity
750 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-UP-050X020/050R
Load Capacity - Maximum
750 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type Directional Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.