Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 6 1/8"H

  • Mfr # L-PATH 125KF-12-FI

  • Zoro # G514810802


product price: $67.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PATH 125KF-12-FI
Zoro #
G514810802
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 1/8 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
9 mm
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
8 mm
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Hub Length
40 mm
Inside Slot Spacing - Length
2.813 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
PATH
Frame Finish
Zinc Plated
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining, Synthetic Thread Guard Large
Application
Food Service, Institutional
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Swivel Raceway Type
Double Ball
Operating Temperature - Minimum
-5 Degrees F
Load Capacity - Maximum
1,380 lb
Wheel Core Material
Nylon
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
160 Degrees F
Mounting Hole Type
Slot
Frame Construction
Pressed
Includes Thread Guards
Yes
Wheel Bearing Material
Steel
Wheel Core Type
Solid
NSF Listed
No

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.