Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 9 1/4"H

  • Mfr # L-PATH 200KA

  • Zoro # G214810928


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PATH 200KA
Zoro #
G214810928
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
1 9/16 in
Mounting Height
9 1/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
4.125 in
Mounting Plate Width
110 mm
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Width
2.969 in
Outside Slot Spacing - Width
3.156 in
Hub Length
65 mm
Outside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 9/16 in
For Axle Dia.
12 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Series
PATH
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
NSF Listed
No
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Includes Thread Guards
Yes
Operating Temperature - Maximum
70 Degrees C
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Load Capacity - Maximum
880 lb
Swivel Bearing Seal Type
Sealed
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Pressed
Wheel Core Material
Nylon

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.