Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 3 in, 154 lb, D

  • Mfr # TSED 075 RN0D

  • Zoro # G4396743


product price: $8.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSED 075 RN0D
Zoro #
G4396743
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3 13/16 in
Mounting Plate Size
2 3/8 in x 2 3/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
1/4 in
Overall Height
3-13/16in
Inside Slot Spacing - Width
1.5 in
For Axle Dia.
6 mm
Outside Slot Spacing - Length
1.875 in
Inside Slot Spacing - Length
1.5 in
Mounting Plate Width
2 3/8 in
Mounting Plate Length
2 3/8 in
Overall Wheel Width
23 mm
Outside Slot Spacing - Width
1.875 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
154 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-7/8 in x 1-7/8 in
Inside Bolt Hole Spacing
1-1/2 in x 1-1/2 in
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Caster Brake Included
No
Extended Lead
No
Application
General Purpose
Standards
ISO 9001
Wheel Color
Gray
Thread Guards
No
Caster Temp. Range Available
Yes
Includes Thread Guards
Yes
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
154 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Plate Shape
Square
Operating Temperature - Maximum
100 Degrees F
Operating Temperature Range
14 Degrees to 104 Degrees F
Operating Temperature - Minimum
15 Degrees F

Description

Swivel, Plate Caster, Load Rating 154 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.