Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 6 3/16"H

  • Mfr # P12S-R050D-12

  • Zoro # G414810858


product price: $20.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R050D-12
Zoro #
G414810858
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Non-Marking
No
Number of Wheels
1
Features
Light Duty
Application
Food Service, Institutional
Wheel Core Type
Solid
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Load Capacity - Maximum
350 lb
Caster Features
Corrosion-Resistant
Includes Thread Guards
No
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.