Zoro Homepage

Plate Caster, Swivel, Rubber, 7 1/2"H

  • Mfr # US_LE-ALEV 150K-14-RI-04.14

  • Zoro # G3573733


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US_LE-ALEV 150K-14-RI-04.14
Zoro #
G3573733
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 7/8 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5-1/8 in
Overall Height
7-1/2in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
12 mm
Outside Slot Spacing - Width
3 in

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type Directional Lock, Wheel Dia. 5 7/8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.