Zoro Homepage

Plate Caster, Swivel, Rubber, 9 1/4"H

  • Mfr # L-POEV 200KA-FI-SB

  • Zoro # G314810903


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 200KA-FI-SB
Zoro #
G314810903
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Hub Length
63 mm
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
For Axle Dia.
12 mm
Mounting Plate Width
110 mm
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.969 in

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.