Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 9 1/4"H

  • Mfr # L-POEV 200KA-SB

  • Zoro # G014810913


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 200KA-SB
Zoro #
G014810913
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Hub Length
65 mm
Outside Slot Spacing - Width
3.156 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Width
110 mm
Inside Slot Spacing - Width
2.969 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Series
POEV
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Swivel Bearing Seal Type
Sealed
Operating Temperature - Maximum
80 Degrees C
NSF Listed
No
Load Capacity - Maximum
880 lb
Wheel Core Material
Nylon
Mounting Hole Type
Slot
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Pressed
Includes Thread Guards
Yes

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.