Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 9 7/16"H

  • Mfr # P21S-ALEV 200K-15-WB

  • Zoro # G3573575


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-ALEV 200K-15-WB
Zoro #
G3573575
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 7/16 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6-5/8 in
Overall Height
9-1/2in
Mounting Plate Length
5 in
Bolt Hole Spacing - Length
4.5 in
Bolt Hole Spacing - Width
4.125 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Includes
Strap Type Brake
Tread
Standard
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. ALEV 200/20K
Wheel/Tread Hardness Rating
Soft
Extended Lead
No
Frame Finish
Zinc Plated
Wheel Color
Black
Tread Color
Black
Load Rating Range
Light-Medium Duty
Features
Noise Reduction
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Thread Guards
No
Standards
RoHS, ICWM, NSF
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
Caster Brake Included
Yes
Swivel Construction
Kingpin
ESD Conductive
No
Load Capacity
1100 lb
Series
P21 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Accessories
Optional: P-DL21-15 (Directional Lock) (Directional Lock)
Load Capacity - Maximum
1,100 lb
Compatible With
ALEV 200/20K
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Brake Location
Side
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.