Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Castr, Rgd, Polyurethane, 5 in, 550 lb

  • Mfr # TFK 125 NT0E

  • Zoro # G4396831


product price: $47.79
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 3/4 in
Mounting Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 125 NT0E
Zoro #
G4396831
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/4 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Overall Wheel Width
45 mm
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
550 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Red
Wheel Hardness Rating
97 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Application
Kingpinless Casters
Caster Temp. Range Available
Yes
Wheel Color
Red
Replacement Wheel
Mfr. No. 125 NT0E
Frame Finish
Zinc Plated
Thread Guards
No
Standards
ANSI ICWM
Extended Lead
No
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Nylon
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
550 lb
Compatible With
125 NT0E
Mounting Plate Shape
Rectangle
For Surface Type
Ceramic, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.