Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Castr, Rgd, Polyurethane, 6", 660 lb

  • Mfr # TFK 150 NT0E

  • Zoro # G0816805


product price: $68.19
/ea
Sold in multiples of 2 for $136.38

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFK 150 NT0E
Zoro #
G0816805
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 3/4 in
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Load Rating
660 lb
Wheel Bearing Type
Plain
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Red
Extended Lead
No
Thread Guards
No
Caster Temp. Range Available
Yes
Application
Kingpinless Casters
Replacement Wheel
Mfr. No. 150 NT0E
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
ICWM
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpinless
Includes Thread Guards
No
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.