Zoro Homepage

Plate Castr, Rgid, Csst Irn, 6 in, 2000 lb, A

  • Mfr # TFH150CI15T24

  • Zoro # G2978561


product price: $50.19
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH150CI15T24
Zoro #
G2978561
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
6 in
Wheel Width
1 3/4 in
Mounting Height
8 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Mounting Plate Length
6 9/16 in
Overall Wheel Width
45 mm
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
2000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Replacement Wheel
Mfr. No. 150 CI15
Application
Kingpinless Casters
Wheel Color
Gray
Caster Temp. Range Available
Yes
Thread Guards
No
Caster Brake Included
No
Standards
ANSI ICWM
Frame Finish
Enamel
Extended Lead
No
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Iron
Compatible With
150 CI15
Load Capacity - Maximum
2,000 lb
For Surface Type
Concrete, Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 248 Degrees F
Operating Temperature - Maximum
245 Degrees F

Description

Rigid, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/4 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.