Plate Stock, 6061 Al, T6, 3/16Tx12 Wx12 InL

  • Mfr # 61P.190X12-12

  • Zoro # G2607516


product price:  $40.25
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.188 in
Temper
T6
Typical Tensile Strength (PSI)
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61P.190X12-12
Zoro #
G2607516
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Thickness (Decimal)
0.188 in
Width and Length
12 in x 12 in
Length Tolerance
+/-0.125 in
Length
12"
Width
12"
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.010 in
Hardness Scale
BHN
Standards
AMS 4027, ASTM B209, QQ-A-250/11
Alloy Type
6061
Alloy Type - Aluminum
6061
Typical Hardness
95
Finish
Mill
Type
Corrosion Resistant
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Tensile Strength
45,000 psi
Gauge
0.1875 in
Brinell Hardness
95 BHN
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Material Grade
6061
Maximum Temperature
300 Degrees F
Shape
Sheet
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Shape Type
Sheet
Fabrication
Cold Rolled
Coating
Plain
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.1 in
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +/-0.125 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.188 in, Thickness Tolerance +/-0.010 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.