Zoro Homepage

Plate Stock, Aluminum, 1 1/2 in Over. W

  • Mfr # CP1.5X1-24

  • Zoro # G601840125


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
15,000 psi
Thickness
1.5 in
Temper
T6511
Typical Yield Strength (PSI)
15,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1.5X1-24
Zoro #
G601840125
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width and Length
1 1/2 in x 24 in
Thickness (Decimal)
1.5 in
Length Tolerance
+/-2 in
Width Tolerance
+0.125 in/0 in
Overall Width
1 1/2 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
15,000 psi
Temper
T6511
Typical Yield Strength (PSI)
15,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
5083
Tensile Strength
38,000 psi
Finish
Mill
Typical Tensile Strength (PSI)
38,000 psi
Thickness Tolerance
+/-0.005 in
Hardness Scale
BHN
Typical Hardness
65
Machining Finish
Precision Ground
Metal Fabrication Process
Cast
Straightness Tolerance
Not Rated
Minimum Temperature
Not Rated
System of Measurement
Inch
Appearance
Plain
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
Not Rated
Material Grade
5083
Brinell Hardness
65 BHN
Mechanical Finish
Mill
Fabrication
Cast
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Shape
Flat
Vickers Hardness
Not Rated
Heat Treatment
Cast
Flatness Tolerance
+/-0.005 in
Galvanized
Not Galvanized
Elongation
6 %

Description

Aluminum Flat Bar Stock, Aluminum, 5083, T6511, Flat, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/2 in Overall Width, Width Tolerance +0.125 in/0 in, 1.5 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cast, Heat Treatment Cast, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 15,000 psi, Tensile Strength 38,000 psi, 65 BHN Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.