Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polypropylene, 6 1/2"H

  • Mfr # P21S-PB050R-14-DL

  • Zoro # G3574765


product price: $25.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PB050R-14-DL
Zoro #
G3574765
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
4-3/16 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in

Details

Item
Swivel Caster with Four Position Swivel Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Load Rating
650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. P-PB-050x020/050R
Caster Temp. Range Available
Yes
Tread
Standard
Wheel/Tread Hardness Rating
Hard
Includes
4-Position Directional Lock
Swivel Construction
Kingpin
Caster Brake Included
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Features
Chemical Resistance
Load Rating Range
Light-Medium Duty
Wheel Color
Black
Tread Color
Black
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Swivel Lock Type
Directional Lock
Extended Lead
No
Standards
RoHS, ICWM, NSF
Thread Guards
No
Load Capacity
650 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
ESD Conductive
No
Compatible With
P-PB-050X020/050R
Load Capacity - Maximum
650 lb
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Maintenance Free
Operating Temperature Range
-20 Degrees To 180 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 650 lb, Swivel Lock Type Directional Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.