Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polypropylene, 6 1/2"H

  • Mfr # P21S-PB050R-14-WB

  • Zoro # G614810832


product price: $45.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PB050R-14-WB
Zoro #
G614810832
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Length
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore D
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Includes
Brake
Features
Medium Duty
Application
Commercial, Industrial
Mounting Hole Type
Slot
Load Capacity - Maximum
650 lb
Includes Thread Guards
No
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
Brake Location
Side

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.