Zoro Homepage

PlateCaster, Swivl, Polyurethane, 10 7/16"H

  • Mfr # LHF-ALTH 200K-16-RA

  • Zoro # G3779551


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Face Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHF-ALTH 200K-16-RA
Zoro #
G3779551
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 7/16 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-9/16 in
Overall Height
10-7/16in
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
4 1/2 in

Description

Swivel, Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.