This item is Discontinued.

Zoro Select Plated Tube, 18mm OD x 1.5mm WT x 1 MT S018X1.5CF

Plated Tube, 18mm OD x 1.5mm WT x 1 MT (Discontinued)

  • Mfr # S018X1.5CF
  • Zoro # G0202706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S018X1.5CF
Zoro #
G0202706
UPC #
-
Country of Origin
Netherlands

Dimensions

Inside Dia.
19/32 in
Outside Dia.
45/64 in
Wall Thickness
1/16 in
Tube Length
1m
Outside Dia. Tolerance
+/-0.5mm

Details

Tube Material
Carbon Steel
Max. Pressure
612 bar
Type
Hydraulic
Standards
EN10305-4
Temp. Range
-72 Degrees to 392 Degrees F
Item
Tubing
Material
Steel

Description

Tubing, Material Steel, Standards EN10305-4, Wall Thickness 1/16 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.