Platform Truck, Red, Steel, 2,000 lb

  • Mfr # 13X491
  • Zoro # G6117501
product price: 
$
305.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Width
30 in
Color
Red
Load Capacity
2,000 lb
Wheel Type
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X491
Zoro #
G6117501
UPC #
190735128572
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
52 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 9 in
Deck Length
48 in
Caster Wheel Width
2 in
Deck Height
9 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Handle Height
39 in
Overall LxWxH
52 in x 30 in x 39 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
52 in
Length
52 in

Details

Color
Red
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Frame Material
Steel
Handle Pocket Location
Single End
Gauge
12
Number of Caster Wheels
4
Caster Wheel Material
Phenolic
Deck Material
Steel
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Caster Wheel Type
Standard
Features
Not Related
Number of Platforms
1
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster Brake Type
No Brake Included
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Foldable
No
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Caster Wheel Tread Type/Material
Standard Phenolic
Wire Color
Red

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 52 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews