Shop ZORO SELECT

PlstcSh, GarG10FR4, 12"x24", 0.125"T, Ylw, Op

  • Mfr # BULK-CS-GFR4-29
  • Zoro # G7915885

product price: 
$
36.55
/ea

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-29
Zoro #
G7915885
UPC #
193005921538
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Tensile Strength
38,000 psi
Clarity
Opaque
Thickness Tolerance
(-0.005" - +0.005")
Water Absorption
0.0015
Temperature Range
280 Degrees F
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Density
0.072 lbs / cu. in.
Impact Strength Rating
Excellent
Standards
UL 94 V0
Hardness
Rockwell M110
Friction Rating
Not Rated
Grade
Standard
Friction Coefficient
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Hardness Rating
Extra Hard
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Minimum Temperature
0 Degrees F
Grouping
Sheet Stock
Corrosion and Chemical Resistance
Good
UV Resistant
No
Wear Factor
Fair
Maximum Temperature
280 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Machinability
Good
Wire Color
Yellow

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
24 in
Overall Width
12 in
Length
24 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/8 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.008 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.