Shop ZORO SELECT

PlsticRod, GaroliteG-10, 1/4"Di, 1ftL, Yellw

  • Mfr # BULK-CR-GG10-27
  • Zoro # G7918904

product price: 
$
15.29
/ea

Key Features

Color
Yellow
Diameter
1/4"
Material
G-10 Garolite
Shape
Rod
Plastic Length
1 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GG10-27
Zoro #
G7918904
UPC #
193005925727
Country of Origin
United States
Color
Yellow
Material
G-10 Garolite
Shape
Rod
Density
0.065 lbs / cu. in.
Tensile Strength
40,000 psi
Friction Rating
Not Rated
Temperature Range
270 Degrees F
Friction Coefficient
Not Rated
Impact Strength Rating
Excellent
Standards
UL 94 HB
Impact Strength
14.0 ft. - lbs./in.
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Water Absorption Rating
Good
Clarity
Opaque
Item
G-10 Fiberglass Epoxy Laminate Rod
Shell Material
Fiberglass Epoxy Laminate
Hardness Rating
Extra Hard
Wear Factor
Fair
Machinability
Good
UV Resistant
No
Corrosion and Chemical Resistance
Good
Maximum Temperature
270 Degrees F
Grade
G-10
Minimum Temperature
0 Degrees F
Wire Color
Yellow

Dimensions

Diameter
1/4"
Plastic Length
1 ft.
Diameter Tolerance
(-0.001" - +0.001")
Length Tolerance
Oversized
Overall Length
12 in
Length
12 in

Description

G-10 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1/4 in, Overall Length 12 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Density 0.065 lb/cu in, Diameter Tolerance +0.007/-0.005 in, Standards UL 94-HB, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.