Shop ZORO SELECT

PlstcSht, GaroCE, 48"x48", 0.0625"T, Brw, Opq

  • Mfr # BULK-CS-GCE-171
  • Zoro # G7922669

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
48"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-171
Zoro #
G7922669
UPC #
193005918460
Country of Origin
United States
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.0075" - +0.0075")
Tensile Strength
10,000 psi
Clarity
Opaque
Water Absorption
0.02
Tensile Strength Rating
Good
Impact Strength
1.7 ft.-lbs./in.
Hardness
Rockwell M100
Grade
Standard
Temperature Range
250 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Density
0.049 lbs / cu. in.
Corrosion and Chemical Resistance
Fair
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
UV Resistant
No
Grouping
Sheet Stock
Machinability
Good
Item
CE Fiberglass Epoxy Laminate Sheet
Hardness Rating
Hard
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Wire Color
Brown

Dimensions

Plastic Width
48"
Plastic Length
48"
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Width
4 ft
Overall Length
4 ft
Length
4 ft

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 63/1000 in, Overall Length 4 ft, Overall Width 4 ft, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.01 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.