Shop ZORO SELECT

PlstcSht, GaroG9, 12"x24", 0.125"T, Beig, Opq

  • Mfr # BULK-CS-GG9-29
  • Zoro # G7916174

product price: 
$
66.55
/ea

Key Features

Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG9-29
Zoro #
G7916174
UPC #
193005924980
Country of Origin
United States
Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Friction Coefficient
Not Rated
Density
0.067 lbs / cu. in.
Impact Strength
12.5 ft. lbs / in.
Tensile Strength Rating
Excellent
Grade
Standard
Temperature Range
280 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Water Absorption
0.005
Clarity
Opaque
Standards
UL 94 V0
Friction Rating
Not Rated
Tensile Strength
39,000 psi
Thickness Tolerance
(-0.012" - +0.012")
Wear Factor
Fair
Maximum Temperature
280 Degrees F
Corrosion and Chemical Resistance
Good
Grouping
Sheet Stock
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Shell Material
Fiberglass Epoxy Laminate
Item
G-9 Fiberglass Epoxy Laminate Sheet
Machinability
Fair
UV Resistant
No
Wire Color
Beige
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Overall Width
12 in
Overall Length
24 in
Length
24 in

Description

G-9 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/8 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 39,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.015 in, Impact Strength 12.5 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-9, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.