Zoro Homepage

Plt Cstr, Rgd, Forgd Steel, 10", 7500 lb.

  • Mfr # R-MD-104FVT

  • Zoro # G9261487


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Lock Included
Wheel Dia.
10 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-104FVT
Zoro #
G9261487
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
5/8 in
Overall Height
13in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Lock Included
Load Rating
7500 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
179 BHN
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel Color
Silver
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Replacement Wheel
Mfr. No. W-1040-FVT-1-1/4
Includes
Spanner Bushing
Extended Lead
No
Standards
ICWM
Caster Brake Included
No
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Thread Guards
No
Load Rating Range
Extra Super Duty
Wheel Core Material
Forged Steel
Swivel Lock Type
No Lock Included
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plte Caster, Load Rating 7500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.