Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Swvl, Nylon, 8", 7200 lb., D

  • Mfr # S-MD-83NYB-4SL-HCB

  • Zoro # G7822878


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-83NYB-4SL-HCB
Zoro #
G7822878
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8in
Mounting Bolt Dia.
5/8 in
Overall Height
11in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Load Rating
7200 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Extended Lead
No
Load Rating Range
Extra Super Duty
Wheel Color
Black
Caster Temp. Range Available
Yes
Wheel Core Material
Nylon
Thread Guards
No
Swivel Raceway Type
Double/Single Ball
Replacement Wheel
Mfr. No. W-830-NYB-1-1/4
Caster Brake Included
Yes
Includes
Swivel Lock, Brake
Standards
ICWM
Swivel Lock Type
4-Position Directional Lock
Application
Heavy Manufacturing
Frame Finish
Enamel
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plte Caster, Load Rating 7200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Pedal, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.