Aluminum, 90Elbow, 21/2"NPTx21/2"NPT

  • Mfr # ZUSA-PF-9430
  • Zoro # G7685681
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9430
Zoro #
G7685681
UPC #
193005062347
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2"-11.5
Fitting Thread Size B
2"-11.5

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
8
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 In.-11.5, 2 1/2 in, Female, Threaded, 8, 2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews